Shop D&D
See all product information
Create Account
1190K3 Poly VBelt, K2, 042 x 11975in OC, 3 Rib
Mfr # 1190K3
Zoro # G108311104
product price:Â $14.35
/eaKey Features
Belt Series
Dura-Prime Rib Pro Serpentine
V-Belt Section
K
Industry Number
1190K3
Number of Ribs
3
Top Width
0.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1190K3
- Zoro #
- G108311104
- UPC #
- 190859112792
- Country of Origin
- China
Dimensions
- Top Width
- 0.42 in
- Outside Length
- 11975 in
Details
- Item
- V-Belt
- Belt Series
- Dura-Prime Rib Pro Serpentine
- V-Belt Section
- K
- Industry Number
- 1190K3
- Number of Ribs
- 3
- Material
- Natural Rubber (NR)
- Reinforcing Cord Material
- Polyester
- Standards
- RMA
Description
DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.