120-S8M-2400 Timing Belt, S8M, 12 x 2400mm PL, T300

  • Mfr # 120-S8M-2400

  • Zoro # G308322580


product price:  $25.59
/ea

Key Features

V-Belt Section
S8M
Material
Fiberglass
Outside Length
94.49 in
Pitch Length - Timing Belts
94.488 in
Top Width
0.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-S8M-2400
Zoro #
G308322580
UPC #
190859213215
Country of Origin
China

Dimensions

Outside Length
94.49 in
Pitch Length - Timing Belts
94.488 in
Top Width
0.472 in

Details

V-Belt Section
S8M
Material
Fiberglass

Description

DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.