Shop D&D
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12/SPC10600 10600mm Outside Length, 304 4/5mm Top Width, 12 Ribs
Mfr # 12/SPC10600
Zoro # G801886831
product price:Â $2,482.99
/eaKey Features
V-Belt Section
SPC
Number of Ribs
12
Top Width
264 mm
Outside Length
10600 mm
Material
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12/SPC10600
Zoro #
G801886831
UPC #
190859838784
Country of Origin
China
Dimensions
Top Width
264 mm
Outside Length
10600 mm
Thickness
18 mm
Details
V-Belt Section
SPC
Number of Ribs
12
Material
Synthetic Rubber
Item
Banded Metric V-Belt
Reinforcing Cord Material
Polyester
Belt Series
Dura-Prime Band Metric
Standards
RMA
Industry Number
12/SPC10600
Description
Belt, SPC2, 304.8 x 10600mm PL, 12 Band D&D DURA-PRIME BAND METRIC CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND METRIC belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND METRIC belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.