
136XL037 Timing Belt, XL, 0.37 x 13.6in PL, T68
Mfr # 136XL037
Zoro # G901889411
product price:Â $3.59
/ea
Sold in multiples of 4 for $14.36
Key Features
Top Width
0.37 in
Pitch
0.2 in
Number of Teeth
68
Number of Ribs
37
Outside Length
13 3/5"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
136XL037
Zoro #
G901889411
UPC #
190859680574
Country of Origin
China
Dimensions
Top Width
0.37 in
Outside Length
13 3/5"
Belt Trade Size
XL
Pitch Length
13.6 in
Details
Pitch
0.2 in
Number of Teeth
68
Number of Ribs
37
V-Belt Section
XL
Resistance Properties
Oil, Heat
Tooth Location
One Side
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
Dura-Premium Torque
Industry Number
136XL037
Item
Timing Belt
Tooth Shape
Trapezoidal
Description
Timing Belt, XL, 0.37 x 13.6in PL, T68 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.