Shop D&D

1374-3M-06 Timing Belt, 3M, 6 x 1374mm PL, T458

  • Mfr # 1374-3M-06

  • Zoro # G608328206


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Belt Material
Chloroprene Polymer
Industry Number
1374-3M-06
Reinforcing Cord Material
Fiberglass
Pitch Length
1374 mm
Tooth Shape
Curvilinear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1374-3M-06
Zoro #
G608328206
UPC #
190859336754
Country of Origin
China

Dimensions

Pitch Length
1374 mm
Top Width
6 mm
Belt Trade Size
3M

Details

Belt Material
Chloroprene Polymer
Industry Number
1374-3M-06
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
458
Belt Series
Dura-Sync Torque
Pitch
3 mm
Tooth Location
One Side

Description

DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.