Shop D&D
See all product information
Create Account
141-3M-09 Timing Belt, 3M, 9 x 141mm PL, T47
Mfr # 141-3M-09
Zoro # G301889936
product price:Â $0.81
/ea
Sold in multiples of 9 for $7.29
Key Features
Top Width
9 mm
Pitch
3 mm
Number of Ribs
9
Outside Length
141mm
V-Belt Section
3M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
141-3M-09
Zoro #
G301889936
UPC #
190859515449
Country of Origin
China
Dimensions
Top Width
9 mm
Outside Length
141mm
Belt Trade Size
3M
Pitch Length
141 mm
Details
Pitch
3 mm
Number of Ribs
9
V-Belt Section
3M
Resistance Properties
Oil, Heat
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Chloroprene Polymer
Industry Number
141-3M-09
Tooth Location
One Side
Number of Teeth
47
Belt Series
Dura-Sync Torque
Description
Timing Belt, 3M, 9 x 141mm PL, T47 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.