Shop D&D
See all product information
Create Account
150T10/760US Timing Belt, T10US, 150 x 760mm PL, T76
Mfr # 150T10/760US
Zoro # G308302971
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
T10US
Industry Number
150T10/760US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150T10/760US
- Zoro #
- G308302971
- UPC #
- 190859975892
- Country of Origin
- Hong Kong
Dimensions
- Belt Trade Size
- T10US
- Top Width
- 150 mm
- Pitch Length
- 760 mm
Details
- Item
- Timing Belt
- Industry Number
- 150T10/760US
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 76
- Belt Material
- Urethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Dura-True Torque US
Description
DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.