Zoro Homepage

15750 VBelt, 15, 044 x 7557in OC

  • Mfr # 15750

  • Zoro # G808301474


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Top Width
0.44 in
Outside Length
75 in
Height
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15750
Zoro #
G808301474
UPC #
190859976226
Country of Origin
China

Dimensions

Top Width
0.44 in
Outside Length
75 in
Height
0.3125 in

Details

Item
Dura-Prime Auto Wedge

Description

DD DURAPRIME AUTO WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME AUTO WEDGE Belts are single, raw edge, cogged belts that give extreme belt performance They are manufactured using high performance components They are designed for efficient power transmission to the vehicle accessory It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use All DURAPRIME AUTO WEDGE Belts are manufactured using the latest in belt technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.