Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1576-8M-85 Timing Belt, 8M, 85 x 1576mm PL, T197

  • Mfr # 1576-8M-85

  • Zoro # G108322988


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
197
Outside Length
62.05 in
Width - Timing Belts
3.35 in
Pitch Length - Timing Belts
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1576-8M-85
Zoro #
G108322988
UPC #
190859527114
Country of Origin
China

Dimensions

Outside Length
62.05 in
Width - Timing Belts
3.35 in
Pitch Length - Timing Belts
0.31 in

Details

Number of Teeth - Timing Belts
197

Description

DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.