15T5/750US Timing Belt, T5US, 15 x 750mm PL, T150

  • Mfr # 15T5/750US

  • Zoro # G301884160


product price:  $15.39
/ea

Key Features

Number of Teeth - Timing Belts
150
Material
STEEL
Pitch
5
Resists
Oil, Heat
Number of Ribs
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15T5/750US
Zoro #
G301884160
UPC #
190859553595
Country of Origin
China

Dimensions

Top Width
15mm
Outside Length
750mm

Details

Number of Teeth - Timing Belts
150
Material
STEEL
Pitch
5
Resists
Oil, Heat
Number of Ribs
15
V-Belt Section
T5US

Description

Timing Belt, T5US, 15 x 750mm PL, T150 D&D PowerDrive’s urethane steel timing belts include DURA-SYNC TORQUE URETHANE STEEL, DURA-TRUE TORQUE URETHANE STEEL, and DURA-ABSOLUTE TORQUE URETHANE STEEL. These belt lines meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. D&D urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All D&D PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.