Shop D&D

1650L9 Poly VBelt, L2, 169 x 165in PL, 9 Rib

  • Mfr # 1650L9

  • Zoro # G808327252


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Dura-Prime Rib Pro Serpentine
Reinforcing Cord Material
Polyester
Outside Length
165 in
Number of Ribs
9
Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1650L9
Zoro #
G808327252
UPC #
190859976561
Country of Origin
China

Dimensions

Outside Length
165 in
Top Width
1.69 in

Details

Item
V-Belt
Belt Series
Dura-Prime Rib Pro Serpentine
Reinforcing Cord Material
Polyester
Number of Ribs
9
Material
Rubber
V-Belt Section
L
Standards
RMA
Industry Number
1650L9

Description

DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.