16/5VK1950 Banded Belt, 5VK2, 1106 x 195in OC, 16 Band

  • Mfr # 16/5VK1950

  • Zoro # G608286513


product price:  $1,792.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
193.8 in
Top Width
11.056 in
V-Belt Section
5VK
Outside Length
195 in
Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16/5VK1950
Zoro #
G608286513
UPC #
-
Country of Origin
Hong Kong

Dimensions

Pitch Length
193.8 in
Top Width
11.056 in
Outside Length
195 in

Details

V-Belt Section
5VK
Material
Aramid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.