16/5VK2400 Banded Belt, 5VK2, 691 x 240in OC, 16 Band

  • Mfr # 16/5VK2400

  • Zoro # G508286194


product price:  $2,206.99
/ea
Free Shipping & Returns

Key Features

Top Width
11.008 in
Outside Length
240 in
Pitch Length
238.8 in
Material
Aramid
V-Belt Section
5VK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16/5VK2400
Zoro #
G508286194
UPC #
-
Country of Origin
Hong Kong

Dimensions

Top Width
11.008 in
Outside Length
240 in
Pitch Length
238.8 in

Details

Material
Aramid
V-Belt Section
5VK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.