Shop D&D
See all product information
Create Account
16/5VK830 83" Outside Length, 11" Top Width, 16 Ribs
Mfr # 16/5VK830
Zoro # G501891333
product price:Â $898.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dura-Ultimate Band Wedge
V-Belt Section
5VK
Industry Number
16/5VK830
Number of Ribs
16
Top Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16/5VK830
- Zoro #
- G501891333
- UPC #
- 190859013310
- Country of Origin
- China
Dimensions
- Top Width
- 10 in
- Thickness
- 35/64 in
- Outside Length
- 83 in
Details
- Item
- Banded Wedged V-Belt
- Belt Series
- Dura-Ultimate Band Wedge
- V-Belt Section
- 5VK
- Industry Number
- 16/5VK830
- Number of Ribs
- 16
- Material
- Synthetic Rubber
- Reinforcing Cord Material
- Aramid (Kevlar)
- Standards
- RMA
Description
Belt, 5VK2, 11.06 x 83in OC, 16 Band D&D DURA-ULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. These high-quality cords are extremely resistant to severe repeated shock loads. DURA-ULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-ULTIMATE BAND WEDGE belts are manufactured
using the latest in belt technology.
using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.