Shop D&D
See all product information
Create Account
168-3M-06 Timing Belt, 3M, 6 x 168mm PL, T56
Mfr # 168-3M-06
Zoro # G801884035
product price:Â $0.62
/ea
Sold in multiples of 11 for $6.82
Key Features
Top Width
6 mm
Pitch
3 mm
Number of Teeth
56
Number of Ribs
6
Outside Length
168mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
168-3M-06
Zoro #
G801884035
UPC #
-
Country of Origin
China
Dimensions
Top Width
6 mm
Outside Length
168mm
Pitch Length
168 mm
Belt Trade Size
3M
Details
Pitch
3 mm
Number of Teeth
56
Number of Ribs
6
V-Belt Section
3M
Resistance Properties
Oil, Heat
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Series
Dura-Sync Torque
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
168-3M-06
Description
Timing Belt, 3M, 6 x 168mm PL, T56 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.