Shop D&D

16AT10/500US Timing Belt, AT10US, 16 x 500mm PL, T50

  • Mfr # 16AT10/500US

  • Zoro # G208303221


product price:  $10.69
/ea

Key Features

Top Width
16 mm
Outside Length
19.69 in
V-Belt Section
AT10US
Belt Trade Size
AT10US
Reinforcing Cord Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16AT10/500US
Zoro #
G208303221
UPC #
190859153429
Country of Origin
Hong Kong

Dimensions

Top Width
16 mm
Outside Length
19.69 in
Belt Trade Size
AT10US
Pitch Length
500 mm

Details

V-Belt Section
AT10US
Reinforcing Cord Material
Steel
Item
Timing Belt
Industry Number
16AT10/500US
Belt Material
Urethane
Tooth Shape
Trapezoidal
Belt Series
Dura-Absolute Torque US
Tooth Location
One Side
Number of Teeth
50
Pitch
10 mm

Description

DD PowerDrives urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.