16T10/810R Timing Belt, T10R, 16 x 810mm PL, T81

  • Mfr # 16T10/810R

  • Zoro # G208293331


product price:  $8.29
/ea

Key Features

Material
Fiberglass
Pitch Length - Timing Belts
31.9 in
Outside Length
31.89 in
Top Width
0.63 in
V-Belt Section
T10R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16T10/810R
Zoro #
G208293331
UPC #
190859421733
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
31.9 in
Outside Length
31.89 in
Top Width
0.63 in

Details

Material
Fiberglass
V-Belt Section
T10R

Description

DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.