Shop D&D
See all product information
Create Account
16T5/560R Timing Belt, T5R, 16 x 560mm PL, T112
Mfr # 16T5/560R
Zoro # G508295066
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Belt Trade Size
T5
Industry Number
16T5/560R
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16T5/560R
- Zoro #
- G508295066
- UPC #
- 190859511342
- Country of Origin
- China
Dimensions
- Belt Trade Size
- T5
- Top Width
- 16 mm
- Pitch Length
- 560 mm
Details
- Item
- Timing Belt
- Industry Number
- 16T5/560R
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 112
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-True Torque
Description
DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.