Shop D&D
See all product information
Create Account
1760-8M-19 Timing Belt, 8M, 19 x 1760mm PL, T220
Mfr # 1760-8M-19
Zoro # G401884589
product price:Â $32.35
/eaKey Features
Belt Trade Size
8M
Industry Number
1760-8M-19
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1760-8M-19
Zoro #
G401884589
UPC #
190859725954
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
19 mm
Pitch Length
1760 mm
Outside Length
1760mm
Details
Item
Timing Belt
Industry Number
1760-8M-19
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
220
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Number of Ribs
19
V-Belt Section
8M
Resistance Properties
Oil, Heat
Description
Timing Belt, 8M, 19 x 1760mm PL, T220 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.