Shop D&D

1800-P8M-50 Timing Belt, P8M, 50 x 1800mm PL, T225

  • Mfr # 1800-P8M-50

  • Zoro # G608300493


product price:  $69.75
/ea

Key Features

Number of Teeth
225
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
1800-P8M-50
Pitch
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1800-P8M-50
Zoro #
G608300493
UPC #
190859325635
Country of Origin
China

Dimensions

Belt Trade Size
P8M
Top Width
50 mm
Pitch Length
1800 mm

Details

Number of Teeth
225
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
1800-P8M-50
Pitch
8 mm
Belt Series
Dura-Precision Torque
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon
Belt Material
Chloroprene Polymer

Description

DD DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPRECISION TORQUE synchronous belts feature an RPP tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.