Shop D&D

187L100US Timing Belt, LUS, 1 x 187in PL, T50

  • Mfr # 187L100US

  • Zoro # G908308748


product price:  $12.15
/ea

Key Features

Tooth Shape
Trapezoidal
Pitch
3/8 in
Belt Trade Size
LUS
Reinforcing Cord Material
Steel
Pitch Length
18.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
187L100US
Zoro #
G908308748
UPC #
190859374725
Country of Origin
Hong Kong

Dimensions

Belt Trade Size
LUS
Pitch Length
18.7 in
Top Width
1 in

Details

Tooth Shape
Trapezoidal
Pitch
3/8 in
Item
Timing Belt
Reinforcing Cord Material
Steel
Belt Series
Dura-Premium Torque US
Industry Number
187L100US
Belt Material
Urethane
Tooth Location
One Side
Number of Teeth
50

Description

DD DURAPREMIUM TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPREMIUM TORQUE URETHANE STEEL belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DURAPREMIUM TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.