Zoro Homepage

1922V460 Belt, VS, 1.187 x 46.6in OC

  • Mfr # 1922V460

  • Zoro # G801866758


product price: $40.75
/ea

Key Features

V-Belt Section
VS
Outside Length
46 3/5"
Number of Ribs
1
Top Width
1 1/5"
Material
POLYESTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1922V460
Zoro #
G801866758
UPC #
-
Country of Origin
China

Dimensions

Outside Length
46 3/5"
Top Width
1 1/5"

Details

V-Belt Section
VS
Number of Ribs
1
Material
POLYESTER
Resists
Oil, Heat

Description

Belt, VS, 1.187 x 46.6in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.