Shop D&D
See all product information
Create Account
195-3M-06 Timing Belt, 3M, 6 x 195mm PL, T65
Mfr # 195-3M-06
Zoro # G601884402
product price:Â $0.80
/ea
Sold in multiples of 10 for $8.00
Key Features
Top Width
6 mm
Pitch
3 mm
Number of Teeth
65
Number of Ribs
6
Outside Length
195mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
195-3M-06
Zoro #
G601884402
UPC #
190859585312
Country of Origin
China
Dimensions
Top Width
6 mm
Outside Length
195mm
Belt Trade Size
3M
Pitch Length
195 mm
Details
Pitch
3 mm
Number of Teeth
65
Number of Ribs
6
V-Belt Section
3M
Resistance Properties
Oil, Heat
Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque
Industry Number
195-3M-06
Tooth Location
One Side
Tooth Shape
Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Timing Belt, 3M, 6 x 195mm PL, T65 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.