Shop D&D

200-S14M-3150 Timing Belt, S14M, 20 x 3150mm PL, T225

  • Mfr # 200-S14M-3150

  • Zoro # G508328672


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
S14M
Industry Number
200-S14M-3150
Belt Series
Dura-Sure Torque
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200-S14M-3150
Zoro #
G508328672
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
S14M
Pitch Length
3150 mm
Top Width
20 mm

Details

Industry Number
200-S14M-3150
Belt Series
Dura-Sure Torque
Item
Timing Belt
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Pitch
14 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
225
Tooth Shape
Curvilinear

Description

DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.