Shop D&D
See all product information
Create Account
20/A48 50" Outside Length, 12 2/3" Top Width, 20 Ribs
Mfr # 20/A48
Zoro # G201885731
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
A
Number of Ribs
20
Top Width
10 in
Outside Length
50 in
Material
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20/A48
Zoro #
G201885731
UPC #
190859839378
Country of Origin
China
Dimensions
Top Width
10 in
Outside Length
50 in
Thickness
5/16 in
Details
V-Belt Section
A
Number of Ribs
20
Material
Synthetic Rubber
Industry Number
20/A48
Item
Banded Classical V-Belt
Standards
RMA
Reinforcing Cord Material
Polyester
Belt Series
Dura-Prime Band Classical
Description
Belt, A2, 12.7 x 50in OC, 20 Band D&D DURA-PRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.