Zoro Homepage

20/SPA1800 1800mm Outside Length, 310 2/5mm Top Width, 20 Ribs

  • Mfr # 20/SPA1800

  • Zoro # G401886774


product price: $320.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
SPA2
Outside Length
1800mm
Number of Ribs
20
Top Width
310 2/5mm
Material
POLYESTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20/SPA1800
Zoro #
G401886774
UPC #
190859901167
Country of Origin
China

Dimensions

Outside Length
1800mm
Top Width
310 2/5mm

Details

V-Belt Section
SPA2
Number of Ribs
20
Material
POLYESTER

Description

Belt, SPA2, 310.4 x 1800mm PL, 20 Band D&D DURA-PRIME BAND METRIC CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND METRIC belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND METRIC belts are manufactured using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.