Shop D&D
See all product information
Create Account
20T5/815US Timing Belt, T5US, 20 x 815mm PL, T163
Mfr # 20T5/815US
Zoro # G801883540
product price:Â $21.95
/eaKey Features
Belt Trade Size
T5US
Industry Number
20T5/815US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20T5/815US
Zoro #
G801883540
UPC #
190859563198
Country of Origin
China
Dimensions
Belt Trade Size
T5US
Top Width
20 mm
Pitch Length
815 mm
Outside Length
815mm
Details
Item
Timing Belt
Industry Number
20T5/815US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
163
Belt Material
Urethane
Reinforcing Cord Material
Steel
Belt Series
Dura-True Torque US
Number of Ribs
20
V-Belt Section
T5US
Resistance Properties
Oil, Heat
Description
Timing Belt, T5US, 20 x 815mm PL, T163 D&D PowerDrive’s urethane steel timing belts include DURA-SYNC TORQUE URETHANE STEEL, DURA-TRUE TORQUE URETHANE STEEL, and DURA-ABSOLUTE TORQUE URETHANE STEEL. These belt lines meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. D&D urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All D&D PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.