
210XLK037 Timing Belt, XLK, 037 x 21in PL, T105
Mfr # 210XLK037
Zoro # G308305750
product price:Â $4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Material
Aramid
Outside Length
21 in
Top Width
0.37 in
Pitch Length - Timing Belts
21 in
V-Belt Section
XLK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
210XLK037
Zoro #
G308305750
UPC #
190859746065
Country of Origin
China
Dimensions
Outside Length
21 in
Top Width
0.37 in
Pitch Length - Timing Belts
21 in
Details
Material
Aramid
V-Belt Section
XLK
Description
DD DURAPREMIUM TORQUE ULTIMATE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE ULTIMATE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded Kevlar material These special Kevlar cords are designed to offer the highest breaking strength possible They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE ULTIMATE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.