Shop D&D

2200-20M-340 Timing Belt, 20M, 340 x 2200mm PL, T110

  • Mfr # 2200-20M-340

  • Zoro # G608325472


product price:  $1,354.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
110
Industry Number
2200-20M-340
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Top Width
340 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2200-20M-340
Zoro #
G608325472
UPC #
190859132844
Country of Origin
China

Dimensions

Top Width
340 mm
Belt Trade Size
20M
Pitch Length
2200 mm

Details

Number of Teeth
110
Industry Number
2200-20M-340
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
20 mm
Belt Series
Dura-Sync Torque

Description

DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.