2312-8M-440 Timing Belt, 8M, 440 x 2312mm PL, T289

  • Mfr # 2312-8M-440

  • Zoro # G508288082


product price:  $853.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Pitch Length - Timing Belts
91.02 in
V-Belt Section
8M
Top Width
17.323 in
Outside Length
91.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2312-8M-440
Zoro #
G508288082
UPC #
-
Country of Origin
Hong Kong

Dimensions

Pitch Length - Timing Belts
91.02 in
Top Width
17.323 in
Outside Length
91.02 in

Details

Material
Fiberglass
V-Belt Section
8M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.