Zoro Homepage

2/3VX1500 Banded Belt, 3VX2, 079 x 150in OC, 2 Band

  • Mfr # 2/3VX1500

  • Zoro # G008306545


product price: $64.85
/ea

Key Features

V-Belt Type
3VX
Outside Length
150 in
Number of Ribs
2
Top Width
3/8 in
Material
Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/3VX1500
Zoro #
G008306545
UPC #
190859010722
Country of Origin
China

Dimensions

Outside Length
150 in
Top Width
3/8 in
Height
0.328 in

Details

V-Belt Type
3VX
Number of Ribs
2
Material
Synthetic Rubber
Features
Resists Oil, Heat, Cracking, and Other Forms Of Wear, Raw Edge, Cogged
Banded Belt
Yes

Description

DD DURAEXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAEXTREME BAND WEDGE belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.