Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240L100US Timing Belt, LUS, 1 x 24in PL, T64

  • Mfr # 240L100US

  • Zoro # G001886655


product price: $15.59
/ea

Key Features

Number of Teeth - Timing Belts
64
Pitch
0.375
Material
STEEL
Resists
Oil, Heat
Number of Ribs
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240L100US
Zoro #
G001886655
UPC #
190859374763
Country of Origin
China

Dimensions

Outside Length
24"
Top Width
1"

Details

Number of Teeth - Timing Belts
64
Pitch
0.375
Material
STEEL
Resists
Oil, Heat
Number of Ribs
25
V-Belt Section
LUS

Description

Timing Belt, LUS, 1 x 24in PL, T64 D&D DURA-PREMIUM TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PREMIUM TORQUE URETHANE STEEL belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. DURA-PREMIUM TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.