
24395 40 1/7" Outside Length, 3/4" Top Width, 1 Ribs
Mfr # 24395
Zoro # G801887555
product price: $11.75
/eaKey Features
V-Belt Section
24
Outside Length
40 1/7"
Number of Ribs
1
Top Width
3/4"
Material
POLYESTER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24395
Zoro #
G801887555
UPC #
-
Country of Origin
China
Dimensions
Outside Length
40 1/7"
Top Width
3/4"
Details
V-Belt Section
24
Number of Ribs
1
Material
POLYESTER
Description
Belt, 24, 0.75 x 40.14in OC D&D DURA-PRIME AUTO WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME AUTO WEDGE Belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. They are designed for efficient power transmission to the vehicle accessory. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. All DURA-PRIME AUTO WEDGE Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.