Zoro Homepage

24400 40 2/3" Outside Length, 3/4" Top Width, 1 Ribs

  • Mfr # 24400

  • Zoro # G401887276


product price: $11.19
/ea

Key Features

V-Belt Section
24
Outside Length
40 2/3"
Number of Ribs
1
Top Width
3/4"
Material
POLYESTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24400
Zoro #
G401887276
UPC #
-
Country of Origin
China

Dimensions

Outside Length
40 2/3"
Top Width
3/4"

Details

V-Belt Section
24
Number of Ribs
1
Material
POLYESTER

Description

Belt, 24, 0.75 x 40.64in OC D&D DURA-PRIME AUTO WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME AUTO WEDGE Belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. They are designed for efficient power transmission to the vehicle accessory. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. All DURA-PRIME AUTO WEDGE Belts are manufactured using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.