Zoro Homepage

24570 VBelt, 24, 075 x 5764in OC

  • Mfr # 24570

  • Zoro # G208297407


product price: $12.19
/ea

Key Features

V-Belt Type
24
Outside Length
57.64 in
Top Width
3/4 in
Height
0.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24570
Zoro #
G208297407
UPC #
-
Country of Origin
China

Dimensions

Outside Length
57.64 in
Top Width
3/4 in
Height
0.469 in

Details

Item
V-Belt
V-Belt Type
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.