Zoro Homepage

2530V1290 Belt, VS, 1.562 x 129.7in OC

  • Mfr # 2530V1290

  • Zoro # G301890260


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
POLYESTER
Outside Length
129 2/3"
V-Belt Section
VS
Resists
Oil, Heat
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2530V1290
Zoro #
G301890260
UPC #
-
Country of Origin
China

Dimensions

Outside Length
129 2/3"
Top Width
1 5/9"

Details

Material
POLYESTER
V-Belt Section
VS
Resists
Oil, Heat
Number of Ribs
1

Description

Belt, VS, 1.562 x 129.7in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.