255L075US Timing Belt, LUS, 0.75 x 25.5in PL, T68
Mfr # 255L075US
Zoro # G601890557
product price: $10.69
/eaKey Features
Number of Teeth - Timing Belts
68
Pitch
0.375
Material
STEEL
Number of Ribs
19
Resists
Oil, Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255L075US
Zoro #
G601890557
UPC #
190859372349
Country of Origin
China
Dimensions
Outside Length
25 1/2"
Top Width
3/4"
Details
Number of Teeth - Timing Belts
68
Pitch
0.375
Material
STEEL
Number of Ribs
19
Resists
Oil, Heat
V-Belt Section
LUS
Description
Timing Belt, LUS, 0.75 x 25.5in PL, T68 D&D DURA-PREMIUM TORQUE URETHANE STEEL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PREMIUM TORQUE URETHANE STEEL belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. DURA-PREMIUM TORQUE URETHANE STEEL timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE URETHANE STEEL synchronous belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.