Shop D&D

25AT10/1700US Timing Belt, AT10US, 25 x 1700mm PL, T170

  • Mfr # 25AT10/1700US

  • Zoro # G608303852


product price:  $56.49
/ea

Key Features

Belt Trade Size
AT10US
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Pitch
10 mm
Number of Teeth
170
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25AT10/1700US
Zoro #
G608303852
UPC #
190859154891
Country of Origin
Hong Kong

Dimensions

Belt Trade Size
AT10US
Top Width
25 mm
Pitch Length
1700 mm

Details

Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Pitch
10 mm
Number of Teeth
170
Item
Timing Belt
Industry Number
25AT10/1700US
Belt Series
Dura-Absolute Torque US
Belt Material
Urethane
Tooth Location
One Side

Description

DD PowerDrives urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.