25AT5/1125US Timing Belt, AT5US, 25 x 1125mm PL, T225

  • Mfr # 25AT5/1125US

  • Zoro # G108303895


product price:  $39.49
/ea

Key Features

Outside Length
44.29 in
V-Belt Section
AT5US
Top Width
0.984 in
Material
Steel
Pitch Length - Timing Belts
44.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25AT5/1125US
Zoro #
G108303895
UPC #
190859218159
Country of Origin
Hong Kong

Dimensions

Outside Length
44.29 in
Top Width
0.984 in
Pitch Length - Timing Belts
44.3 in

Details

V-Belt Section
AT5US
Material
Steel

Description

DD PowerDrives urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.