
25T10/750R Timing Belt, T10R, 25 x 750mm PL, T75
Mfr # 25T10/750R
Zoro # G901884690
product price:Â $12.39
/eaKey Features
Pitch
10
Number of Ribs
25
Outside Length
750mm
Top Width
25mm
V-Belt Section
T10R
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25T10/750R
Zoro #
G901884690
UPC #
190859427407
Country of Origin
China
Dimensions
Outside Length
750mm
Top Width
25mm
Details
Pitch
10
Number of Ribs
25
V-Belt Section
T10R
Resistance Properties
Oil, Heat
Number of Teeth
75
Description
Timing Belt, T10R, 25 x 750mm PL, T75 D&D DURA-TRUE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-TRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are commonly used for conveying applications. All DURA-TRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.