25T10/780R Timing Belt, T10R, 25 x 780mm PL, T78

  • Mfr # 25T10/780R

  • Zoro # G508296551


product price:  $12.15
/ea

Key Features

Pitch Length - Timing Belts
30.7 in
Outside Length
30.71 in
Top Width
0.984 in
V-Belt Section
T10R
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25T10/780R
Zoro #
G508296551
UPC #
190859427414
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
30.7 in
Outside Length
30.71 in
Top Width
0.984 in

Details

V-Belt Section
T10R
Material
Fiberglass

Description

DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.