Shop D&D

25T10/980R Timing Belt, T10R, 25 x 980mm PL, T98

  • Mfr # 25T10/980R

  • Zoro # G708296634


product price:  $17.29
/ea

Key Features

Top Width
25 mm
Belt Trade Size
T10
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-True Torque
Belt Coating
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25T10/980R
Zoro #
G708296634
UPC #
190859427469
Country of Origin
China

Dimensions

Top Width
25 mm
Belt Trade Size
T10
Pitch Length
980 mm

Details

Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-True Torque
Belt Coating
Nylon
Belt Material
Choloroprene Polymer
Tooth Location
One Side
Industry Number
25T10/980R
Pitch
10 mm
Number of Teeth
98
Tooth Shape
Trapezoidal

Description

DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.