25T5/750R Timing Belt, T5R, 25 x 750mm PL, T150

  • Mfr # 25T5/750R

  • Zoro # G408296613


product price:  $10.75
/ea

Key Features

Outside Length
29.53 in
Top Width
0.984 in
Pitch Length - Timing Belts
29.5 in
Material
Fiberglass
V-Belt Section
T5R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25T5/750R
Zoro #
G408296613
UPC #
190859512929
Country of Origin
China

Dimensions

Outside Length
29.53 in
Top Width
0.984 in
Pitch Length - Timing Belts
29.5 in

Details

Material
Fiberglass
V-Belt Section
T5R

Description

DD DURATRUE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURATRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are commonly used for conveying applications All DURATRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.