Shop D&D
See all product information
Create Account
2/5VX730 73" Outside Length, 1 3/8" Top Width, 2 Ribs
Mfr # 2/5VX730
Zoro # G301889097
product price:Â $57.65
/eaKey Features
V-Belt Section
5VX
Number of Ribs
2
Top Width
1-1/4 in
Outside Length
73 in
Material
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/5VX730
- Zoro #
- G301889097
- UPC #
- 190859022725
- Country of Origin
- China
Dimensions
- Top Width
- 1-1/4 in
- Outside Length
- 73 in
- Thickness
- 35/64 in
Details
- V-Belt Section
- 5VX
- Number of Ribs
- 2
- Material
- Synthetic Rubber
- Belt Series
- Dura-Extreme Band Wedge
- Item
- Cogged Banded Wedge V-Belt
- Standards
- RMA
- Reinforcing Cord Material
- Polyester
- Industry Number
- 2/5VX730
Description
Belt, 5VX2, 1.38 x 73in OC, 2 Band D&D DURA-EXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. DURA-EXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance. They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility. DURA-EXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-EXTREME BAND WEDGE belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.