
2/SPC3350 3350mm Outside Length, 50 4/5mm Top Width, 2 Ribs
Mfr # 2/SPC3350
Zoro # G701892383
product price: $141.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
SPC2
Outside Length
3350mm
Number of Ribs
2
Top Width
50 4/5mm
Material
POLYESTER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2/SPC3350
Zoro #
G701892383
UPC #
190859836278
Country of Origin
China
Dimensions
Outside Length
3350mm
Top Width
50 4/5mm
Details
V-Belt Section
SPC2
Number of Ribs
2
Material
POLYESTER
Description
Belt, SPC2, 50.8 x 3350mm PL, 2 Band D&D DURA-PRIME BAND METRIC CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND METRIC belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND METRIC belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.