300-S8M-1000 Timing Belt, S8M, 30 x 1000mm PL, T125

  • Mfr # 300-S8M-1000

  • Zoro # G108327907


product price: $26.65
/ea

Key Features

Pitch Length - Timing Belts
8 mm
Gearbelt Type
Dura-Sync Torque
Number of Teeth - Timing Belts
125
Width - Timing Belts
1000 mm
Outside Length
39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-S8M-1000
Zoro #
G108327907
UPC #
190859329121
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
8 mm
Width - Timing Belts
1000 mm
Outside Length
39.37 in

Details

Gearbelt Type
Dura-Sync Torque
Number of Teeth - Timing Belts
125
Gearbelt Series - Timing Belts
S8M

Description

DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.