300-S8M-1136 Timing Belt, S8M, 30 x 1136mm PL, T142

  • Mfr # 300-S8M-1136

  • Zoro # G108328485


product price:  $30.29
/ea

Key Features

Outside Length
44.72 in
Number of Teeth - Timing Belts
142
Gearbelt Type
Dura-Sync Torque
Width - Timing Belts
1136 mm
Pitch Length - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-S8M-1136
Zoro #
G108328485
UPC #
190859160151
Country of Origin
China

Dimensions

Outside Length
44.72 in
Width - Timing Belts
1136 mm
Pitch Length - Timing Belts
8 mm

Details

Number of Teeth - Timing Belts
142
Gearbelt Type
Dura-Sync Torque
Gearbelt Series - Timing Belts
S8M

Description

DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.