Zoro Homepage

312-3M-09 Timing Belt, 3M, 9 x 312mm PL, T104

  • Mfr # 312-3M-09

  • Zoro # G801883878


product price: $2.95
/ea
Sold in multiples of 5 for $14.75

Key Features

Number of Teeth - Timing Belts
104
Pitch
3
Material
FIBERGLASS
Number of Ribs
9
Resists
Oil, Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-3M-09
Zoro #
G801883878
UPC #
190859341697
Country of Origin
China

Dimensions

Outside Length
312mm
Top Width
9mm

Details

Number of Teeth - Timing Belts
104
Pitch
3
Material
FIBERGLASS
Number of Ribs
9
Resists
Oil, Heat
V-Belt Section
3M

Description

Timing Belt, 3M, 9 x 312mm PL, T104 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.