
32T10/1210R Timing Belt, T10R, 32 x 1210mm PL, T121
Mfr # 32T10/1210R
Zoro # G501884328
product price:Â $23.45
/eaKey Features
Number of Teeth - Timing Belts
121
Material
FIBERGLASS
Pitch
10
Number of Ribs
32
Resists
Oil, Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32T10/1210R
Zoro #
G501884328
UPC #
190859428251
Country of Origin
China
Dimensions
Outside Length
1210mm
Top Width
32mm
Details
Number of Teeth - Timing Belts
121
Material
FIBERGLASS
Pitch
10
Number of Ribs
32
Resists
Oil, Heat
V-Belt Section
T10R
Description
Timing Belt, T10R, 32 x 1210mm PL, T121 D&D DURA-TRUE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-TRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are commonly used for conveying applications. All DURA-TRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.