Shop D&D
See all product information
Create Account
32T10/1610US Timing Belt, T10US, 32 x 1610mm PL, T161
Mfr # 32T10/1610US
Zoro # G901884638
product price:Â $70.29
/eaKey Features
Belt Trade Size
T10US
Industry Number
32T10/1610US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32T10/1610US
- Zoro #
- G901884638
- UPC #
- 190859640950
- Country of Origin
- China
Dimensions
- Belt Trade Size
- T10US
- Top Width
- 32 mm
- Pitch Length
- 1610 mm
- Outside Length
- 1610mm
Details
- Item
- Timing Belt
- Industry Number
- 32T10/1610US
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 161
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Steel
- Belt Series
- Dura-True Torque US
- Number of Ribs
- 32
- V-Belt Section
- T10US
- Resistance Properties
- Oil, Heat
Description
Timing Belt, T10US, 32 x 1610mm PL, T161 D&D PowerDrive’s urethane steel timing belts include DURA-SYNC TORQUE URETHANE STEEL, DURA-TRUE TORQUE URETHANE STEEL, and DURA-ABSOLUTE TORQUE URETHANE STEEL. These belt lines meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. D&D urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All D&D PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.